Open Bin Cubbie Cabinet, 34.5 in W x 13.5 in D x 30 in H, 6 Compartments, Gray, Steel
Mfr # CC-30MG
Zoro # G0529719
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
30 in
Number of Shelves
2
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC-30MG
Zoro #
G0529719
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
30 in
Bin Height
9 in
Bin Width
11 in
Bin Depth
13-1/2 in
Details
Number of Shelves
2
Color
Gray
Whole Unit Load Capacity
75 lbs
Item
Cubbie Cabinet
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified, Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Compartments
6
Description
Cubby Cabinet, Compartment Depth 13 1/2 in, Compartment Height 30 in, Compartment Width 10 1/8 in, Steel, Overall Depth 13 1/2 in, Overall Height 30 in, Overall Width 34 1/2 in, Number of Compartments 6, Load Capacity 75 lb, Medium Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.