Zoro Homepage

Perforated Shelf, Steel, 22 ga., Sand

  • Mfr # QS-3612P

  • Zoro # G5677323


product price: $18.99
/ea

Key Features

Color
Tan
Overall Width
36 in
Overall Depth
12 in
Overall Height
1 5/16 in
Shelf Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-3612P
Zoro #
G5677323
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
1 5/16 in
Depth
12"
Height
1-5/16"
Width
35-1/4"

Details

Item
Shelf
Color
Tan
Shelf Capacity
450 lb
Finish
Powder Coated
Shelf Style
Solid
Green Certification or Other Recognition
SCS Indoor Advantage Certified
For Use With
36 in Units
Assembly
Unassembled
Finish - Shelving and Racks
Powder Coated
Gauge
22 ga
Material
Steel
Includes
Shelf
Load Capacity
450 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 450 lb, Shelf Style Solid, Tan, Includes Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.