Tennsco

Record Archive Shelving, 30"D x 42"W x 60"H, 3 Shelves, Steel


product price: $191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Overall Height 60 in
  • Overall Width 42 in
  • Overall Depth 30 in
  • No. of Shelves 3
See all product information

Product Information

Dimensions

Overall Height 60 in
Overall Width 42 in
Overall Depth 30 in
Depth 30"
Width 42"
Height 60"

Details

Item Record Archive Shelving
Shelving Type Starter
No. of Shelves 3
Number of Shelves 3
Material Steel
Shelving Frame Material Steel
Decking Material None
Finish Powder Coated
Color Gray
Shelving Gauge 14
Shelving Post Gauge 14
Shelf Capacity 2,250 lb
Shelf Adjustments 1 1/2 in
Item - Boltless Shelving Record Archive Shelving
Shelf Configuration Single Straight
Levels 3
Adjustments 1-1/2" Increments
Decking Rail
Finish - Shelving and Racks Electro Coat
Includes (12) Shelf Supports, (18) Box Rails, (4) Posts
Type Starter Unit
Capacity per Shelf (Lb.) 2250
Adjustability Adjustable
Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in
Shelf Adjustment Increments 1 1/2 in
Duty Rating Heavy-Duty
Shelf Gauge 14 ga
Whole Unit Load Capacity 6,750 lb
Frame Material Steel
Load Capacity per Shelf 2,250 lb
Includes Decking No
Side Panel Style Open
Assembled Unassembled
Post Gauge 14 ga
Beam Profile Angle
Shelving Configuration Starter
Shelf Material Steel

Description

Record Archive Shelving, Angle, Overall Depth 30 in, Overall Height 60 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Shelf Supports, (18) Box Rails, (4) Posts, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.