Tennsco
Shelf, 24 in D, 48 in W
Mfr # BPB-48-24
Zoro # G2379334
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 4,150 lb
- Finish Electro Coat
- Decking Material None
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6036C/L14/HDLE-6)
- QUARTET Garment Rack, Black, 36 In (20225)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 8 3/8 in W, 4 5/8 in H, Blue, 17 5/8 in L (31188BLU)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks