Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tennsco Shelf, Cap: 750 lb, 36 x 30 in ZMS-3630

Shelf, Cap: 750 lb, 36 x 30 in (Discontinued)

  • Mfr # ZMS-3630
  • Zoro # G5828672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMS-3630
Zoro #
G5828672
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Width
36 in
Overall Depth
30 in
Depth
30"
Width
36"
Height
1-5/16"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
600 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking
Steel
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
For Use With
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Includes
(4) Shelf Clips
Load Capacity
750 lb
Decking Gauge
22 ga
Frame Finish
Zinc Plated
Decking Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Steel, Zinc Plated Decking Finish, 22 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 5/16 in, Overall Width 36 in, Overall Depth 30 in, Load Capacity 750 lb, Includes (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.