ShelfRiser, Steel, Gry, 60"W

  • Mfr # R-106018
  • Zoro # G5788797
product price: 
$
95.89
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Height
18 in
Depth
10 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-106018
Zoro #
G5788797
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Depth
10 1/2 in
Width
60 in
Height Adjustability
Fixed Height
For Top Width
60 in
Overall Depth
10 1/2 in
Overall Width
60 in
Overall Fixed Height
18 in
For Work Station Width
60 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop

Details

For Use With
Workbenches
Item
Shelf Riser
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Load Capacity
450 lb
Includes
End Supports
Material
Steel
Assembly
Unassembled
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop
Frame Material Finish
Powder Coated
Weight
24 lb
ESD Safe
Yes
Mount Type
Bolts, Nuts
Number of Shelves
1
Overall Load Capacity
450 lb
Number of Knockouts
0
Riser Type
Non-Electrical Riser
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Number of Outlets
0
Top Material
Steel
Frame Material
Steel
Compatible Brand
Tennsco
Compatible with Manufacturer Part Number
Product Type
Riser
Compatible with Series
WB, WBA, WBAT
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 18 in, Overall Load Capacity 450 lb

Ratings & reviews