ShelfRiser, Steel, Gry, 96"W

  • Mfr # REI-18-1596-WK-1
  • Zoro # G0152848
product price: 
$
353.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Assembly
Unassembled
Width
96 in
Load Capacity
300 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-18-1596-WK-1
Zoro #
G0152848
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
18 in
Depth
15 in
Height Adjustability
Fixed Height
Overall Width
96 in
Overall Depth
15 in
Overall Fixed Height
18 in
For Top Width
96 in
For Work Station Width
96 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed

Details

For Use With
Workbenches
Item
Shelf Riser
Assembly
Unassembled
Load Capacity
300 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Material
Steel
Standards
SCS Indoor Advantage(R) Certified
Includes
End Supports
Metal Material Gauge
16 ga
ESD Safe
Yes
Mount Type
Bolts, Nuts
Includes Mounting Hardware
Yes
Frame Material
Steel
Number of Outlets
4
Compatible with Series
WB, WBA, WBAT
Number of Knockouts
4
Compatible with Manufacturer Part Number
WB-1-3096, WB-1-3696, WBA-1-3096, WBA-1-3696, WBAT-1-3096, WBAT-1-3696
Frame Material Finish
Powder Coated
Outlet Type
Three Prong
Top Material
Steel
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed
Riser Type
Electrical Riser
Overall Load Capacity
300 lb
Number of Shelves
1
Compatible Brand
Tennsco
Product Type
Riser
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 300 lb, Overall Width 96 in

Ratings & reviews