Shelving Storage Cabinet, 42 in H, 48 in W, Sand, 0 Drawers

  • Mfr # J2442SU-SD

  • Zoro # G2938168


product price:  $969.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
42 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2442SU-SD
Zoro #
G2938168
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
48 in
Panel Material Thickness
20 ga

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Method of Construction
Welded
Includes
1 Adjustable Shelf, 1 Bottom Shelf, 2 Handles, Floor Levelers, Key Lock with 2 Keys
Standards
ANSI/BIFMA, SCS
Shelf Capacity
400 lbs
Number of Doors
2
Color
Sand
Cabinet Finish
Polyester/Epoxy Powder Paint

Description

Storage Cabinet, Cabinet Color Sand, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.