Shelving Storage Cabinet, 72 in H, 36 in W, Medium Gray, 5 Shelves, 0 Drawers

  • Mfr # 7224MGY

  • Zoro # G2937291


product price:  $847.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
72 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7224MGY
Zoro #
G2937291
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
200 lbs
Assembled/Unassembled
Assembled
Includes
1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
Method of Construction
Welded
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Color
Medium Gray
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products