Shelving Storage Cabinet, 78 in H, 36 in W, Medium Gray, 5 Shelves, 0 Drawers

  • Mfr # 7818MGY

  • Zoro # G2501089


product price:  $701.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
78 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7818MGY
Zoro #
G2501089
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
Method of Construction
Welded
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Medium Gray
Standards
ANSI/BIFMA, SCS
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.