Standard Door Mobile Storage Cabinet, 36 in W, 36 3/4 in H, 18 in D, Medium Gray

  • Mfr # CK3018-MGY

  • Zoro # G602745146


product price:  $426.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
36 3/4 in
Number of Shelves
2
Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK3018-MGY
Zoro #
G602745146
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
36 3/4 in
Overall Height
30 in
Overall Width
36 in
Overall Depth
18 in

Details

Number of Shelves
2
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Standards
SCS
Cabinet Door Type
Standard
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Number of Cabinet Shelves
2
Finish
Powder Coated
Material - Cabinets
Steel
Item - Storage Cabinets
Specialty Cabinet
Method of Construction
Welded
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Cabinet Color
Medium Gray
No. of Drawers
0
Cabinet Strength Rating
Commercial
Cabinet Style
Shelving
Shelf Capacity
200 lb
Mobility
Mobile
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Base Type
Casters
Door Handle Type
Locking
Lock Type
Keyed
For Use Outdoors
No
For Use Indoors/Outdoors
No
Body Panel Type
Solid
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Frame Assembled
Assembled

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.