Standard Door Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Sand

  • Mfr # CK7214-SND

  • Zoro # G102745134


product price:  $425.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK7214-SND
Zoro #
G102745134
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in

Details

Number of Shelves
7
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Assembled/Unassembled
Assembled
Gauge
20/22/24
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Handle Type
Recessed
Cabinet Style
Wardrobe
Locking Points
3 Points
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Number of Cabinet Shelves
7
Cabinet Handle Style
Recessed
Material - Cabinets
Steel
Cabinet Door Type
Standard
Method of Construction
Welded
Locking Cabinet
Yes
Cabinet Strength Rating
Commercial
No. of Drawers
0
Item - Storage Cabinets
Combination Cabinet
Finish
Powder Coated
Cabinet Color
Sand
Shelf Capacity
200 lb
Cabinet Finish
Powder Coated
Base Type
Casters
Load Capacity per Shelf
200 lb
Cabinet Material
Steel
For Use Indoors/Outdoors
No
Door Handle Type
Locking
Lock Type
Keyed
Mobility
Mobile
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
For Use Outdoors
No
Body Panel Type
Solid
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.