Standard Door Mobile Storage Cabinet, 36 in W, 78 3/4 in H, 18 in D, Black

  • Mfr # CK7218-BLK

  • Zoro # G602745115


product price:  $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK7218-BLK
Zoro #
G602745115
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 3/4 in
Overall Depth
18 in
Overall Width
36 in
Overall Height
72 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Method of Construction
Welded
Cabinet Color
Black
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish
Powder Coated
Assembled/Unassembled
Assembled
Standards
SCS
Shelf Capacity
200 lb
Finish - Cabinets
Powder Coated
Cabinet Door Type
Standard
Cabinet Style
Shelving
Cabinet Strength Rating
Commercial
Item - Storage Cabinets
Specialty Cabinet
Material - Cabinets
Steel
No. of Drawers
0
Number of Cabinet Shelves
5
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Mobile
Body Panel Type
Solid
Door Handle Type
Locking
Base Type
Casters
For Use Outdoors
No
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Lock Type
Keyed
Cabinet Storage Components
Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.