Standard Door Mobile Storage Cabinet, 36 in W, 78 3/4 in H, 24 in D, Sand

  • Mfr # CK7224-SND

  • Zoro # G002745135


product price:  $675.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK7224-SND
Zoro #
G002745135
UPC #
-
Country of Origin
Mexico

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 3/4 in
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Item - Storage Cabinets
Specialty Cabinet
Material - Cabinets
Steel
Finish
Powder Coated
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Door Type
Standard
Method of Construction
Welded
No. of Drawers
0
Number of Cabinet Shelves
5
Cabinet Style
Shelving
Cabinet Color
Sand
Shelf Capacity
200 lb
Finish - Cabinets
Powder Coated
Cabinet Strength Rating
Commercial
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Mobile
Door Handle Type
Locking
Base Type
Casters
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Lock Type
Keyed
For Use Outdoors
No
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Load Capacity per Shelf
200 lb

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.