Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 24 in D, Medium Gray
Mfr # CK2470-MGY
Zoro # G002745081
product price:Â $729.99
/eaKey Features
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
5
Color
Medium Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK2470-MGY
Zoro #
G002745081
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.