Standard Door Mobile Storage Cabinet, 36 in W, 84 3/4 in H, 24 in D, Black

  • Mfr # CK7824-BLK

  • Zoro # G102745127


original price:  $971.99 , new price: $891.99 , 8 percent off
new price:  $891.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK7824-BLK
Zoro #
G102745127
UPC #
-
Country of Origin
Mexico

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 3/4 in
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Style
Shelving
Number of Cabinet Shelves
5
Finish
Powder Coated
Cabinet Door Type
Standard
Item - Storage Cabinets
Specialty Cabinet
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish - Cabinets
Powder Coated
Standards
SCS
No. of Drawers
0
Method of Construction
Welded
Cabinet Strength Rating
Commercial
Cabinet Color
Black
Shelf Capacity
200 lb
Cabinet Material
Steel
Mobility
Mobile
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Base Type
Casters
Load Capacity per Shelf
200 lb
Lock Type
Keyed
Frame Assembled
Assembled
Body Panel Type
Ventilated
For Use Outdoors
No
Door Handle Type
Locking
For Use Indoors/Outdoors
No

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.