Shop TENNSCO

Standard Door Mobile Storage Cabinet, 48 in W, 42 in H, 24 in D, Black

  • Mfr # CKJ2442SU-BLK

  • Zoro # G902745112


product price:  $413.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2442SU-BLK
Zoro #
G902745112
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Overall Width
48 in
Overall Height
42 in
Overall Depth
24 in

Details

Number of Shelves
2
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Handle Type
Locking
Gauge
16/18/20/22/24
Item - Storage Cabinets
Counter High Cabinet
Finish
Powder Coated
Shelf Capacity
400 lb
Locking Points
3 Points
Cabinet Handle Style
Locking
Locking Cabinet
Yes
Cabinet Color
Black
Method of Construction
Welded
No. of Drawers
0
Standards
SCS
Cabinet Style
Shelving
Cabinet Strength Rating
Commercial
Assembled/Unassembled
Assembled
Cabinet Door Type
Standard
Frame Assembled
Assembled
Shelf Adjustability
Adjustable
Door Handle Type
Recessed Pull
Body Panel Type
Solid
Cabinet Finish
Powder Coated
For Use Outdoors
No
Mobility
Mobile
Base Type
Casters
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Lock Type
Keyed
Load Capacity per Shelf
400 lb
For Use Indoors/Outdoors
No

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.