Standard Door Mobile Storage Cabinet, 48 in W, 42 in H, 24 in D, Medium Gray
Mfr # CKJ2442SU-MGY
Zoro # G902745105
product price:Â $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Number of Shelves
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CKJ2442SU-MGY
Zoro #
G902745105
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Overall Width
48 in
Overall Depth
24 in
Overall Height
42 in
Description
Mobile Storage Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.