Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Sand

  • Mfr # CKJ2478SUC-SND

  • Zoro # G502745079


product price:  $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
7
Color
Sand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CKJ2478SUC-SND
Zoro #
G502745079
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Number of Shelves
7
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Material - Cabinets
Steel
No. of Drawers
0
Number of Cabinet Shelves
7
Shelf Capacity
400 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Assembled/Unassembled
Assembled
Handle Type
Locking
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Gauge
16/18/20/22/24
Finish
Powder Coated
Standards
SCS
Locking Cabinet
Yes
Cabinet Color
Sand
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Combination Cabinet
Method of Construction
Welded
Cabinet Strength Rating
Commercial
Cabinet Door Type
Standard
Cabinet Style
Combination
Cabinet Handle Style
Locking
For Use Indoors/Outdoors
No
Mobility
Mobile
For Use Outdoors
No
Frame Assembled
Assembled
Base Type
Casters
Door Handle Type
Locking
Load Capacity per Shelf
400 lb
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Cabinet Material
Steel
Lock Type
Keyed
Cabinet Finish
Powder Coated
Cabinet Storage Components
Hanging Rods, Partition, Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.