Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Sand

  • Mfr # CKJ2478SUW-SND

  • Zoro # G102745080


product price:  $586.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478SUW-SND
Zoro #
G102745080
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in

Details

Number of Shelves
2
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Finish
Powder Coated
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Keyed
Handle Type
Locking
Cabinet Strength Rating
Commercial
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Standards
SCS
Finish - Cabinets
Powder Coated
Cabinet Style
Wardrobe
Cabinet Door Type
Standard
Method of Construction
Welded
Locking Points
3 Points
Cabinet Color
Sand
Cabinet Handle Style
Locking
Shelf Capacity
400 lb
Item - Storage Cabinets
Wardrobe Cabinet
No. of Drawers
0
Locking Cabinet
Yes
Gauge
16
Number of Cabinet Shelves
2
Body Panel Type
Solid
Cabinet Material
Steel
Door Handle Type
Locking
For Use Indoors/Outdoors
No
Load Capacity per Shelf
400 lb
Mobility
Mobile
Frame Assembled
Assembled
Lock Type
Keyed
Base Type
Casters
For Use Outdoors
No
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Cabinet Storage Components
Hanging Rods, Shelves

Description

Mobile Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.