Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Medium Gray

  • Mfr # CKJ2478SUW-MGY

  • Zoro # G602745085


product price:  $586.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2478SUW-MGY
Zoro #
G602745085
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Number of Shelves
2
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Locking Points
3 Points
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Wardrobe Cabinet
Method of Construction
Welded
Cabinet Handle Style
Locking
Cabinet Door Type
Standard
Assembled/Unassembled
Assembled
Gauge
16
Cabinet Style
Wardrobe
Shelf Capacity
400 lb
Standards
SCS
Material - Cabinets
Steel
Locking Cabinet
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
No. of Drawers
0
Number of Cabinet Shelves
2
Cabinet Strength Rating
Commercial
Finish - Cabinets
Powder Coated
Cabinet Color
Medium Gray
Handle Type
Locking
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Load Capacity per Shelf
400 lb
For Use Outdoors
No
Base Type
Casters
Mobility
Mobile
Door Handle Type
Locking
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Lock Type
Keyed
Cabinet Storage Components
Hanging Rods, Shelves

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.