Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPA-120
Zoro #
G2008437
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in
Height
120"
Details
Material
Steel
Gauge
16 ga
Shelf Capacity
5,000 lb
Finish
Powder Coated
Color
Tan
Standards
SCS Indoor Advantage(R) Certified
For Use With
All Storeroom Shelves
Item
Shelving Post
Assembly
Unassembled
Includes
(2) Posts, Brace
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Retail Display Type
Component
Description
Shelving Post, Tan, Powder Coated, Gauge 16 ga, Includes (2) Posts, Brace, Overall Height 120 in, Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.