Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Sand
Mfr # BS1-121812-4SD
Zoro # G5483475
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS1-121812-4SD
Zoro #
G5483475
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
12 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga
Description
Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 12 in, Overall Width 48 in, Handle Type Pull, Includes Coat Rod and ID Plates, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.