Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Gray

  • Mfr # VDL-121836-A MEDGR

  • Zoro # G5459307


product price:  $396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VDL-121836-A MEDGR
Zoro #
G5459307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
36 in
Opening Width
12 in
Opening Depth
18 in
Frame Material Thickness
16 ga
Door Material Thickness
14 ga
Panel Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Material
Steel
Locker Color Family
Grays
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Locker Door Type
Ventilated
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Tier
Two
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Includes
ID Plate
Number of Openings
1
Legs Included
No
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Legs
Not Included
Locker Configurations
(1) Wide, (2) Tier
Lock Type
Padlock Hasp
Hook Type
(6) Coat Hooks
Method of Construction
Welded
Audit Trail Storage
None
Number of Units Wide
1
Locker Color
Gray
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Tiers
2
Includes Number Plates
Yes
Door Locking Points
2

Description

F0463, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Door Locking Points 2, Handle Type Recessed Lift, Includes F0463, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 36 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.