Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # CSL-121872-1 MED GRE

  • Zoro # G5431553


product price:  $319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121872-1 MED GRE
Zoro #
G5431553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
1
Locker Color Family
Grays
Hooks per Opening
3 One Prong
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
ID Plate
Assembled/Unassembled
Assembled
Material
Steel
Locker Door Type
Clearview
Legs Included
Yes
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Hook Type
(3) Coat Hooks
Method of Construction
Welded
Number of Tiers
1
Locker Finish
Powder Coated
Number of Units Wide
1
Audit Trail Storage
None
Door Locking Points
3
Frame Assembled
Assembled
Includes Number Plates
Yes
Includes Hanging Rod
Yes
Locker Color
Medium Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.