Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Gray
- Mfr # DTS-151836-1MG
- Zoro # G6240674
product price:Â
$
343.99
/ea
Key Features
Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Opening Height
34 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 34 1/4 in
- Opening Depth
- 16 7/8 in
- Opening Width
- 12 5/8 in
- Frame Material Thickness
- 16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 12 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.