Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Sand

  • Mfr # VSL-121872-1SND

  • Zoro # G5459237


product price:  $358.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSL-121872-1SND
Zoro #
G5459237
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Panel Material Thickness
16 ga
Shelf Material Thickness
16 ga
Door Material Thickness
14 ga
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Locker Material
Steel
Assembled/Unassembled
Assembled
Number of Openings
1
Finish
Powder Coated
Tier
One
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Lock Type
Padlock Hasp
Includes
ID Plate
Material
Steel
Handle Type
Recessed Lift
Locker Door Type
Ventilated
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
(3) Coat Hooks
Method of Construction
Welded
Includes Hanging Rod
Yes
Locker Finish
Powder Coated
Locker Color
Tan
Number of Tiers
1
Frame Assembled
Assembled
Number of Units Wide
1
Door Locking Points
3
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Shelves per Opening
1

Description

F0427, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes F0427, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.