Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Gray

  • Mfr # CDL-121836-1 MED GRE

  • Zoro # G5431571


product price:  $447.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDL-121836-1 MED GRE
Zoro #
G5431571
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Clearview
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Locker Color Family
Grays
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Number of Openings
2
Locker Door Type
Clearview
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Locker Material
Steel
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Material
Steel
Legs Included
Yes
Hooks per Opening
3 One Prong
Includes
ID Plate
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Locker Color
Gray
Frame Assembled
Assembled
Number of Lockers
2
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
2
Number of Units Wide
1
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.