Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Sand

  • Mfr # TTS-121824-1SD

  • Zoro # G0152120


product price:  $356.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTS-121824-1SD
Zoro #
G0152120
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Tier
Three
Hooks per Opening
3
Legs
Included
Material
Steel
Legs Included
Yes
Locker Configurations
(1) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Hook Type
(3) Hooks
Number of Lockers
3
Locker Finish
Powder Coated
Number of Tiers
3
Locker Color
Tan
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Units Wide
1
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.