Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Medium Gray
Mfr # STS-181860-AMG
Zoro # G0152568
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
57 7/8 in
Locker Configuration
(1) Tier, (1) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STS-181860-AMG
Zoro #
G0152568
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
57 7/8 in
Opening Depth
16 7/8 in
Opening Width
15 5/8 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 18 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 16 7/8 in, Opening Height 57 7/8 in, Opening Width 15 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.