Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray

  • Mfr # CMS-242472-A

  • Zoro # G0466420


product price: $699.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Color
Medium Gray
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS-242472-A
Zoro #
G0466420
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Opening Height
72 in
Opening Width
24 in
Opening Depth
24 in
Panel Material Thickness
24 ga
Door Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Includes
Coat Rod, Number Plates
Material
Cold rolled steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Legs Included
No
Finish
Powder Coated
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Material
Steel
Legs
Not Included
Hooks per Opening
(2) One Prong
Handle Type
Recessed Lift
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Color Family
Grays
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Hook Type
(2) Single Prong
Includes Hanging Rod
Yes
Number of Tiers
1
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Color
Medium Gray
Number of Units Wide
1
Audit Trail Storage
None
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Handle Type Recessed Lift, Includes Coat Rod, Number Plates, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 24 in, Opening Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.