Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # DTK-121236-3 MED GR

  • Zoro # G9839216


product price:  $510.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Color
Gray
Opening Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTK-121236-3 MED GR
Zoro #
G9839216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
12 in
Opening Width
12 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs Included
Yes
Number of Openings
6
Locker Material
Steel
Material
Steel
Includes
ID Plate
Tier
Two
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Hooks per Opening
3 One Prong Coat Hooks
Finish
Powder Coated
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Locker Color
Gray
Frame Assembled
Unassembled
Number of Units Wide
3
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Tiers
2
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 12 in, Opening Height 36 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.