Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Medium Gray

  • Mfr # STS-121560-3MG

  • Zoro # G2176995


product price:  $662.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 1/4 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-121560-3MG
Zoro #
G2176995
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
Included
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Hooks per Opening
3
Number of Openings
3
Locker Color Family
Grays
Locker Material
Steel
Legs Included
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Hook Type
(3) Hooks
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
3
Number of Tiers
1
Audit Trail Storage
None
Number of Lockers
3
Frame Assembled
Assembled
Locker Color
Medium Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 28 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.