Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray

  • Mfr # CSL-121572-3 MED GRE

  • Zoro # G9850206


product price:  $802.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Gray
Opening Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121572-3 MED GRE
Zoro #
G9850206
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Hooks per Opening
3 One Prong
Assembled/Unassembled
Assembled
Locker Door Type
Clearview
Locker Configurations
(3) Wide, (1) Tier
Number of Openings
3
Locker Color Family
Grays
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Material
Steel
Legs Included
Yes
Includes
ID Plate
Finish
Powder Coated
Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Frame Assembled
Assembled
Locker Color
Gray
Audit Trail Storage
None
Number of Lockers
3
Number of Tiers
1
Number of Units Wide
3
Includes Number Plates
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.