Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Sand

  • Mfr # TTS-121524-3SD
  • Zoro # G2176721
product price: 
$
930.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Sand
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTS-121524-3SD
Zoro #
G2176721
UPC #
-
Country of Origin
United States
Color
Sand
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Tier
Three
Number of Openings
9
Locker Color Family
Beiges/Whites
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(3) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
Included
Finish
Powder Coated
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Hooks per Opening
3
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Legs Included
Yes
Material
Steel
Hook Type
(3) Hooks
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Units Wide
3
Number of Lockers
9
Locker Color
Tan
Number of Tiers
3
Includes Number Plates
Yes
Frame Assembled
Assembled

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 13 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.