Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Gray

  • Mfr # VDL-121836-CMED GRAY

  • Zoro # G9839821


product price:  $893.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Gray
Opening Height
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VDL-121836-CMED GRAY
Zoro #
G9839821
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Material
Steel
Locker Door Type
Ventilated
Tier
Two
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (2) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Material
Steel
Assembled/Unassembled
Assembled
Legs Included
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs
6" Leg Included
Handle Type
Recessed Lift
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locking System
2-Point
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Lock Type
Padlock Hasp
Includes
ID Plate
Finish
Powder Coated
Number of Openings
6
Hook Type
(3) Single Prong
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Gray
Frame Assembled
Assembled
Number of Lockers
6
Number of Tiers
2
Includes Number Plates
Yes

Description

F0464, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Includes F0464, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.