Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # CDL-121836-3 MED GRE

  • Zoro # G9849402


product price:  $1,039.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDL-121836-3 MED GRE
Zoro #
G9849402
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Tier
Two
Finish
Powder Coated
Includes
ID Plate
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
6
Material
Steel
Locker Material
Steel
Hooks per Opening
3 One Prong
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Configurations
(3) Wide, (2) Tier
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Number of Tiers
2
Number of Units Wide
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
6
Locker Color
Gray
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.