Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Sand, 2 Shelves, 0 Drawers
Mfr # 7824WSD
Zoro # G2937781
product price:Â $627.99
/eaKey Features
Cabinet Style
Wardrobe
Door Type
Standard
Lock Type
Keyed
Overall Height
78 in
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7824WSD
Zoro #
G2937781
UPC #
00094704364681
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga
Details
Cabinet Style
Wardrobe
Door Type
Standard
Lock Type
Keyed
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
200 lbs
Standards
SCS, ANSI/BIFMA
Method of Construction
Welded
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Number of Doors
2
Color
Sand
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Description
Storage Cabinet, Cabinet Color Sand, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.