Zoro Homepage

Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared

  • Mfr # WB-1-3060S

  • Zoro # G5817402


product price: $319.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Bench with Steel Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3060S
Zoro #
G5817402
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Height
33-1/2"
Width
60"
Height to Surface Top
33 3/4 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Workbench/Work Table Type
Work Bench with Steel Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2500 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Unassembled
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Metal Material Gauge
13 ga
Leg Type
Flared Leg
Number of Legs and Bases
2
Number of Cabinets
0
Top Metal Material Gauge
12 ga
Edge Shape
Square
Foot Type
Plain
Top Material
Steel
Included Components
Stringer
Resistance Properties
Rust Resistant
Frame Material Finish
Powder Coated
Number of Outlets
0
Overall Load Capacity
2,500 lb
Portability
Stationary
Features
Holes in Feet Permit Bolting to The Floor, Knock-Outs in Legs Allow for Electrical Outlets.
Number of Knockouts
4
Brake Type
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.