Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 96" W, 33-3/4" Height, 4000 lb.

  • Mfr # WB-1-3096W

  • Zoro # G9812555


product price:  $960.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3096W
Zoro #
G9812555
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
96 in
Height
33-3/4"
Depth
30"
Width
96"
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Height to Surface Top
33 3/4 in
Overall Fixed Height
33 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench with Butcher Block Top and Flared Legs
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Includes
(6) Knockouts
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
6
Number of Outlets
0
Foot Type
Plain
Resistance Properties
Warp Resistant
Frame Metal Material Gauge
13 ga
Frame Material Finish
Powder Coated
Number of Cabinets
0
Brake Type
None
Edge Shape
Square
Top Material
Butcher Block
Overall Load Capacity
4,000 lb
Number of Legs and Bases
2
Portability
Stationary
Included Components
Stringer
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Leg Type
Flared Leg
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.