Workbench, Butcher Block, 48 in W, 33 3/4 in Height, 4,000 lb, Flared

  • Mfr # WB-1-3648W

  • Zoro # G5603963


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
4,000 lb
Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3648W
Zoro #
G5603963
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
48 in
Height
33 3/4 in
Depth
36 in
Width
48 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Includes
Legs, Stringer, Top
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Outlets
0
Included Components
Stringer
Top Material
Butcher Block
Foot Type
Plain
Brake Type
None
For Environment
Maintenance Work, Manufacturing
Overall Load Capacity
4,000 lb
Number of Knockouts
4
Leg Type
Flared Leg
Frame Metal Material Gauge
13 ga
Resistance Properties
Shock Absorption Resistant
Frame Material Finish
Powder Coated
Edge Shape
Square
Number of Cabinets
0
Portability
Stationary

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.