Workbench, Shop Top, 72 in W, 33 3/4 in Height, 1,500 lb, Pedestal

  • Mfr # MWB-3-3072C

  • Zoro # G2177765


product price:  $986.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,500 lb
Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWB-3-3072C
Zoro #
G2177765
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,500 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Shop Top
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Leg, Modular Cabinet, Top
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Top Material
Particleboard
Number of Knockouts
0
Frame Metal Material Gauge
13 ga
Edge Shape
Square
Overall Load Capacity
1,500 lb
Brake Type
None
Number of Outlets
0
Portability
Stationary
Included Components
Stringer
Frame Material Finish
Powder Coated
Leg Type
Pedestal Cabinet Base
Number of Cabinets
1
Foot Type
Plain

Description

Workbench, Height Adjustability Fixed Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 1,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.