Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared

  • Mfr # WB-1-3072S/S-72

  • Zoro # G1983830


product price: $289.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,800 lb
Gauge
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3072S/S-72
Zoro #
G1983830
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
32 in
Metal Top Thickness
1 1/2 in
Height to Surface Top
33 3/4 in
Overall Fixed Height
32 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,800 lb
Gauge
13
Finish
Powder Coated
Edge Type
Straight
Color
Tan
Item
Workbench
Includes
(2) Legs, Shelf, Stringer
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
1
Number of Outlets
0
Included Components
Lower Shelf, Stringer
Number of Knockouts
4
Foot Type
Plain
Leg Type
Flared Leg
Edge Shape
Square
Number of Legs and Bases
2
Brake Type
None
Top Material
Steel
Frame Material Finish
Powder Coated
Overall Load Capacity
1,800 lb
Portability
Stationary
Top Metal Material Gauge
12 ga
Frame Metal Material Gauge
13 ga
Number of Cabinets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Tan, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Lower Shelf, Stringer, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.