Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared
Mfr # WB-1-3672S/S-72
Zoro # G1983849
product price: $249.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,800 lb
Gauge
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB-1-3672S/S-72
Zoro #
G1983849
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
72 in
Depth
36 in
Height
32 in
Width
72 in
Height Adjustability
Fixed Height
Overall Fixed Height
32 in
Height to Surface Top
33 3/4 in
Metal Top Thickness
1 1/2 in
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Tan, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Lower Shelf, Stringer, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 32 in, Overall Load Capacity 1,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.