Shop TENNSCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 120"W, HrdButcherBlk, 30"D
- Mfr # 800XF2
- Zoro # G408061600
product price:Â
$
755.99
/ea
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Overall Depth
30 in
Edge Shape
Radius
For Work Station Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XF2
- Zoro #
- G408061600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- For Work Station Width
- 120 in
- Overall Width
- 120 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Edge Shape
- Radius
- Includes Stringer
- No
- Top Material Finish
- Oil Rubbed
- Top Material
- Hardwood Butcher Block
- Compatible with Series
- G-MT
- Includes Mounting Hardware
- Yes
- For Location
- Indoor
- Number of Legs Required
- 3
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Top Load Capacity
- 3,800 lb
- Compatible with Manufacturer Part Number
- Universal
- Compatible Brand
- Tennsco
- Compatible Series
- G-MT
- Wire Color
- Natural
Description
Workbench Top, Edge Shape Radius, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 120 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,800 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.