Shop PRO-LINE

CantWrkbench, 72"W, 30"D, Beige, Lamin

  • Mfr # DN7230SSPL
  • Zoro # G9811812

product price: 
$
1,603.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Starter
Color
Beige
Edge Type
Bullnose
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DN7230SSPL
Zoro #
G9811812
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
30 in
Top Thickness
1 1/4 in
Height
17 in to 82 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
17 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Maximum Adjustable Height
82 in
Non-Metal Top Thickness
1 1/4 in
Overall Width
72 in
Work Surface Width
72 in
Work Surface Depth
30 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Item
Cantilever Workbench
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Starter
Color
Beige
Edge Type
Bullnose
Finish
Powder Coated
Workbench/Table Adjustment
Bolted
Load Capacity
1,000 lb
Workbench/Table Surface Material
Laminate
Workbench/Table Leg Type
Cantilever
Includes
(2) Horizontal Leg Supports, Hardware Kit, Top Frame Assembly
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Workstation Item
One Sided Configurable Workstation
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Frame Material
Aluminum, Steel
Number of Drawers
0
Number of Cabinets
0
Unit Type
Starter
Number of Knockouts
0
Number of Shelves
0
Top Material
Laminate
Leg Type
Cantilever Leg
Resistance Properties
Moisture-Resistant
Number of Work Surface Tops
1
Included Components
Stringer, Upright Frame
Foot Type
Leg Leveling Pad
Overall Load Capacity
1,000 lb
Portability
Stationary
ESD Safe
Yes
Number of Legs and Bases
2
Lock Type
No Lock
Frame Metal Material Gauge
13 ga
Features
Heavy-Duty Leveling Glide
Number of Legs
2
Frame Construction
Bolted Only
Product Type
Cantilever Workbench
Wire Color
Beige

Description

Cantilever Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum, Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.