Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tenon Level-Flo 200 - 50 lb. Pail 120535

Level-Flo 200 - 50 lb. Pail (Discontinued)

  • Mfr # 120535
  • Zoro # G4368816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120535
Zoro #
G4368816
UPC #
037826205357
Country of Origin
United States

Dimensions

Size
50 lb

Details

Item
Self-Leveling Underlayment
Container Type
Bag

Description

Level-FloUnderlayment 200,50lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.