Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tenon Level-Flo 300 - 50 lb. Pail 120536

Level-Flo 300 - 50 lb. Pail (Discontinued)

  • Mfr # 120536
  • Zoro # G4368764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120536
Zoro #
G4368764
UPC #
037826205364
Country of Origin
United States

Dimensions

Size
50 lb

Details

Item
Self-Leveling Underlayment
Container Type
Bag

Description

Level-FloUnderlayment 300,50lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.