Shop All Crowd Control Post & Ropes
Tensabarrier
Acrylic Sign, Red
Mfr # S15-P-21-7X11-V-HDSB-1701-33
Zoro # G6042775
original price:
$60.15
3% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Material Acrylic
- Includes Mounting Adapter
- ADA Compliance No
- For Use With Tensabarrier Posts
Product Information
- Brand Tensabarrier
- MFR # S15-P-21-7X11-V-HDSB-1701-33
- Zoro # G6042775
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 11 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Legend Color White, Color Red, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Air Bag, 10 Min, Use With 5, 10 Min Units (4054948)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- PORTWEST Hi-Vis Insulatex Knit Cap (B013)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-M)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- Tensabarrier Crowd Control Post & Ropes