Tensabarrier
Barrier Post, Plastic Post, Red Finish
Mfr # 897-30-M-21-NO-R5X-D
Zoro # G8506325
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 4 in
- Base Type Basic
- Base Material ABS Plastic
- Belt Length 30 ft
- Post Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PROTECTION Guardian D-Ring 2 Hole Anchor Plate, Zinc Plated/Stainless Steel, 130-420 lbs. Capacity (360)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses w/Anti-Scratch Dark Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-30-S-33-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- Tensabarrier Crowd Control